FESTO 177692 PUSH-IN L-CONNECTOR CQL-15


Push-In L-Connector

References
festo:CQL-15
rubix:124A9456
manufacturer :177692
ean:4052568038410
CQL-15 Push-in L-connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177692 PUSH-IN L-CONNECTOR CQL-15


Push-in L-connector CQL-15 For high flow rates. Nominal size=12 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight22 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 215
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
  • Delivery usually within ( 11 ) days