References
Festo:QSLV-G3/8-10
Rubix:116A0269
Manufacturer :186144
EAN:4052568039486

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186144 PUSH-IN L-FITTING QSLV-G3/8-10
Push-in L-fitting QSLV-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 76,2 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 59.80 excl. VAT
/ 10 pieces
£ 71.76 incl. VAT
- Delivery usually within ( 2 ) days