References
IMI Norgren:C00201200
Rubix:80120655
Manufacturer :C00201200


Technical specifications
| Material | plastic pbt (polybutylene terephthalate); seals nbr |
|---|---|
| Connection 1 | plug-in 12 mm |
Product details : NORGREN C00201200 PFITC 12MM STR UNION CONNECTOR
Pneufit-C Straight union Ø12mm C00201200
Technical specifications
Attributes
| Material | plastic pbt (polybutylene terephthalate); seals nbr |
|---|---|
| Connection 1 | plug-in 12 mm |
| Profile | straight |
| Connection 2 | plug-in 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- In stock: Next day delivery