References
SMC:KPH10-02
Rubix:115A4018
Manufacturer :KPH10-02
EAN:3618036071795

Technical specifications
| Material | polypropylene resin (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
|---|---|
| Connection 1 | 10 mm |
Documents
Product details : SMC KPH10-02 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene resin (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
| Connection 1 | 10 mm |
| Profile | kp |
| Connection 2 | 1/4 in |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 5 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days