References
Festo:QSML-1/8-4
Rubix:118A6857
Manufacturer :153334
EAN:4052568033965

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153334 PUSH-IN L-FITTING QSML-1/8-4
Push-in L-fitting QSML-1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 6,41 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ 10 pieces
£ 23.28 incl. VAT
- In stock: Next day delivery