SMC AS3000F-10 SPEED CONTROLLER

Speed Controller

See technical informationSee documents
References
SMC:AS3000F-10
Rubix:111A0189
Manufacturer :AS3000F-10
brand logo
Technical specifications
Materialbrass (electroless nickel plated)
See all Specifications
Documents

Product details : SMC AS3000F-10 SPEED CONTROLLER


Strengths

•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle

Technical specifications


Attributes
Materialbrass (electroless nickel plated)
Profileas
Max. temperature60 °C
Typespeed controller with one-touch fittings in-line type
Tube diameter10 mm
Show UNSPSC/ECL@SS
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
  • Delivery usually within ( 4 ) days