FESTO 186269 PUSH-IN L-FITTING QSML-G1/8-6


Push-in L-Fitting

References
festo:QSML-G1/8-6
rubix:116A0263
manufacturer :186269
ean:4052568040673
QSML-G1/8-6 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186269 PUSH-IN L-FITTING QSML-G1/8-6


Push-in L-fitting QSML-G1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x40x20 mm
Logistic Weight9,83 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileMini
Connection 26
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
  • In stock: Next day delivery