Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02261048 PFITC 10MM-G1/2 FEMALE ADPT
NORGREN C02261048 PFITC 10MM-G1/2 FEMALE ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
C02261048
rubix:
118A5679
Technical specifications
Material
plastic (pbt)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C02261048 PFITC 10MM-G1/2 FEMALE ADPT
Technical specifications
Attributes
Material
plastic (pbt)
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.52
excl. VAT
/
Each
£
7.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2C-06B-BU COLOUR CAP
SMC KQ2LF06-01A1 ONE-TOUCH FITTING
SMC KQ2S06-01AP ONE-TOUCH FITTING
NORGREN 150233818 FITT R3/8-G1/8F STR CONNECTOR
FESTO 130780 PUSH-IN BULKHEAD CONNECTOR QSMS-4-100
FESTO 132075 PUSH-IN T-FITTING QSTL-G1/8-4-100
SMC KQ2VD10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
FESTO 186293 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/2-12
FESTO 130611 PUSH-IN Y-CONNECTOR QSY-10-6
FESTO 578315 CONNECTOR
NORGREN C01540838 PFITC 8MM-R3/8 90 SWIV ELBOW
SMC KQB2L08-01S METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2W10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
FESTO 130803 PUSH-IN T-CONNECTOR QST-6-100
LEGRIS LF3000 FITTING 3106 04 08