SMC KPQH08-01 ONE TOUCH FITTING FOR CLEAN ROOM
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQH08-01
Rubix:2606611
EAN:3618036071436

Technical specifications
| Material | brass (electroless nickel plated) + polypropylene (pp resin parts) |
|---|---|
| Connection 1 | ø8 mm (applicable tubing o.d.) |
Documents
Product details : SMC KPQH08-01 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø8
Connection: R 1/8
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø8
Connection: R 1/8
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | brass (electroless nickel plated) + polypropylene (pp resin parts) |
| Connection 1 | ø8 mm (applicable tubing o.d.) |
| Profile | male connector (kpqh/kpgh series, clean one-touch fitting) |
| Connection 2 | r 1/8 (connection thread) |
| Max. temperature | 60 °C |
| Type | clean one-touch fitting for driving air piping (male connector) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 19 ) days