FESTO 558781 PUSH-IN L-CONNECTOR


Push-In L-Connector

References
festo:NPQM-L-Q4-S4-P10
rubix:391A4617
manufacturer :558781
ean:4052568055196
NPQM-L-Q4-S4-P10 Push-in L-connector
brand logo
Technical specifications
MaterialBrass (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 558781 PUSH-IN L-CONNECTOR


Push-in L-connector NPQM-L-Q4-S4-P10 Size=Standard, Nominal size=3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight14 g
MaterialBrass (Housing);NBR (Seal)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
  • Usually arrives within 14 working days