SMC LQ1H11-M HIGH PURITY FLUOROPOLYMER FITTING

Male Connector

See technical informationSee documents

References

SMC:LQ1H11-M
Rubix:2604993
EAN:3618035955010
brand logo

Technical specifications

Materialfluoropolymer
Connection 1r 1/8
See all Specifications

Documents

Product details : SMC LQ1H11-M HIGH PURITY FLUOROPOLYMER FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available

Model: LQ1H11 (Thread 1/8", Tubing Size mm 4x3)
Piping: M (Male Thread)
Thread: R,Rc
Packaging: Clean Packaging Equiv. to Class M3.5

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x25x12 mm
Logistic Weight9 g
Materialfluoropolymer
Connection 1r 1/8
Connection 24
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
  • Delivery usually within ( 4 ) days