References
Festo:QSH-12-20
Rubix:124A8838
Manufacturer :130727
EAN:4052568024482

Documents
Product details : FESTO 130727 PUSH-IN SLEEVE QSH-12-20
Push-in sleeve QSH-12-20 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=20, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 4,32 g |
|---|---|
| Material | pbt (body) |
| Connection 1 | plug-in socket ø 12 mm |
| Profile | standard |
| Connection 2 | plug-in socket ø 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ 20 pieces
£ 48.00 incl. VAT
- Delivery usually within ( 2 ) days