References
IMI Norgren:101151038
Rubix:118A6701
Manufacturer :101151038


Technical specifications
| Material | body and clamp: nickel-plated brass; o-ring: nbr (vmq-free) |
|---|---|
| Connection 1 | tube ø10 mm (outside ø) |
Product details : NORGREN 101151038 STEM ADAPTER
Straight Screw-In Fitting connector 10 - R3/8 Pneufit
Pneufit Straight adaptor Ø10mm x R3/8" 101151038
Technical specifications
Attributes
| Material | body and clamp: nickel-plated brass; o-ring: nbr (vmq-free) |
|---|---|
| Connection 1 | tube ø10 mm (outside ø) |
| Profile | straight stem adapter |
| Connection 2 | r3/8 bspt (bsp taper) male |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Usually arrives within 14 working days