FESTO 130666 PUSH-IN L-CONNECTOR CRQSL-12


Push-In L-Connector

References
festo:CRQSL-12
rubix:124A7168
manufacturer :130666
ean:4052568116378
CRQSL-12 Push-in L-connector
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
See all Specifications

Product details : FESTO 130666 PUSH-IN L-CONNECTOR CRQSL-12


Push-in L-connector CRQSL-12 Size=Standard, Nominal size=7,8 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight63 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 158.48 excl. VAT
/ Each
£ 190.18 incl. VAT
  • Delivery usually within ( 8 ) days