References
SMC:KCL06-M5
Rubix:124A3511

Technical specifications
| Material | c3604bd, pbt; sealing material: nbr7-65 |
|---|---|
| Connection 1 | m5 x 0,8 |
Product details : SMC KCL06-M5 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x24x13 mm |
|---|---|
| Logistic Weight | 7 g |
| Material | c3604bd, pbt; sealing material: nbr7-65 |
| Connection 1 | m5 x 0,8 |
| Profile | 90° angle (elbow) |
| Connection 2 | 6 |
| Type | elbow push-in fitting with check valve (self-sealing) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 82.70 excl. VAT
/ 10 pieces
£ 99.24 incl. VAT
- Delivery usually within ( 4 ) days