References
Festo:QSTL-G1/4-8
Rubix:115A9587
Manufacturer :186172
EAN:4052568039769

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186172 PUSH-IN T-FITTING QSTL-G1/4-8
Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 31,94 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- Delivery usually within ( 2 ) days