FESTO 153211 MULTIPLE DISTRIBUTOR QSLV2-1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/8-4
Rubix:124A7618
Manufacturer :153211
EAN:4052568032944

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153211 MULTIPLE DISTRIBUTOR QSLV2-1/8-4
Multiple Distributor QSLV2-1/8-4 2-fold, 360° orientable. Size=Standard, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 26,58 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
- Delivery usually within ( 2 ) days