FESTO 578322 PUSH-IN SLEEVE


Push-In Sleeve

References
festo:NPQH-D-S14-E-P10
rubix:391A4572
manufacturer :578322
ean:4052568060251
NPQH-D-S14-E-P10 Push-in sleeve
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578322 PUSH-IN SLEEVE


Push-in sleeve NPQH-D-S14-E-P10 Size=Standard, Nominal size=12 mm, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar

Technical specifications


Attributes
Logistic Weight19,25 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 214
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days