References
SMC:KQ2C-04W
Rubix:2607477
Manufacturer :KQ2C-04W

Product details : SMC KQ2C-04W COLOUR CAP
KQ2 one-touch, metric and inch fittings are available in a wide range of sizes, jacket styles and thread types. The specially designed gasket provides a positive seal under pressure without the reduced flow rate common with compression fittings. The KQ2 release collar unlocks both the locking clamp and the clamping pliers to provide low release force for easy pipe removal.
Strengths
Suitable for nylon and urethane tubes
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | thermoplastic (pbt, pp, polyacetal/pom) |
| Profile | oval |
| Max. temperature | 60 °C |
| Type | colour cap |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 0.19 excl. VAT
/ Each
£ 0.23 incl. VAT
- In stock: Next day delivery