References
Festo:QSY-G1/4-8
Rubix:133A2816
Manufacturer :186183
EAN:4052568039875

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186183 PUSH-IN Y-FITTING QSY-G1/4-8
Push-in Y-fitting QSY-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 32,3 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 73.40 excl. VAT
/ 10 pieces
£ 88.08 incl. VAT
- Delivery usually within ( 2 ) days