FESTO 578296 BULKHEAD FITTING NPQH-H-G18F-Q8-P10


Bulkhead Connector

References
festo:NPQH-H-G18F-Q8-P10
rubix:118A4335
manufacturer :578296
ean:4052568059996
NPQH-H-G18F-Q8-P10 Bulkhead connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578296 BULKHEAD FITTING NPQH-H-G18F-Q8-P10


Bulkhead connector NPQH-H-G18F-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight42,75 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
  • In stock: Next day delivery