MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN


PUSH IN STAINLESS STEEL SWIVEL MALE TAPER TEE FITTING WITH FKM SEAL

References
mecaline:885027
rubix:216A1999
ean:3660338383366
brand logo
brand logo
Technical specifications
Connection 110
Connection 2R3/8
See all Specifications

Product details : MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 110
Connection 2R3/8
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 61.34 excl. VAT
/ Each
£ 73.61 incl. VAT
  • In stock: Next day delivery