MECALINE 885024 STAINLESS STEEL SWIVEL MALE TEE 8-R1/8IN
PUSH IN STAINLESS STEEL SWIVEL MALE TAPER TEE FITTING WITH FKM SEAL
See technical informationSee documentsReferences
Mecaline:885024
Rubix:216A2003
EAN:3660338383335

Documents
Product details : MECALINE 885024 STAINLESS STEEL SWIVEL MALE TEE 8-R1/8IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 8 |
| Connection 2 | r1/8 |
| Material | stainless steal |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | tapered male thread r1/8 (pre-coated with ptfe) |
| Max. temperature | 200 °C |
| Min. temperature | -15 °C |
Show UNSPSC/ECL@SS
£ 45.12 excl. VAT
/ Each
£ 54.14 incl. VAT
- In stock: Next day delivery
