MECALINE MALE STRAIGHT 6-R1/4IN 853028


TAPERED MALE STRAIGHT FITTING

References
mecaline:853028
rubix:208A5375
ean:3660338092138
TAPERED MALE STRAIGHT FITTING Execution Tapered 6-1/4R
brand logo
Technical specifications
Connection 1R1/4
Connection 26
See all Specifications

Product details : MECALINE MALE STRAIGHT 6-R1/4IN 853028


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Connection 1R1/4
Connection 26
Type of threadingConical
MaterialNickel Plated Brass Body
Show UNSPSC/ECL@SS
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
  • In stock: Next day delivery