FESTO 186341 PUSH-IN T-FITTING QST-V0-G1/4-12
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QST-V0-G1/4-12
Rubix:125A0102
Manufacturer :186341
EAN:4052568041274

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186341 PUSH-IN T-FITTING QST-V0-G1/4-12
Push-in T-fitting QST-V0-G1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,8 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 63,9 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- Delivery usually within ( 2 ) days