References
Festo:NPQH-D-Q6-Q4-P10
Rubix:263A5865
Manufacturer :578329
EAN:4052568060329

Technical specifications
| Material | chemically nickel-plated brass / fpm / high-alloy stainless steel / pei |
|---|---|
| Connection 1 | for tubing od 6 mm |
Documents
Product details : FESTO 578329 PLUG CONNECTOR NPQH-D-Q6-Q4-P10
Plug connector NPQH-D-Q6-Q4-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 15,3 g |
|---|---|
| Material | chemically nickel-plated brass / fpm / high-alloy stainless steel / pei |
| Connection 1 | for tubing od 6 mm |
| Profile | standard |
| Connection 2 | for tubing od 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ 10 pieces
£ 50.04 incl. VAT
- Delivery usually within ( 2 ) days