References
Festo:QSPLK10-6
Rubix:391A5830
Manufacturer :132602
EAN:4052568028015

Technical specifications
| Material | housing: pa reinforced; disassembly ring: pom; pipe seal: nbr; clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm cartridge |
Documents
Product details : FESTO 132602 CARTRIDGE
cartridge QSPLK10-6 With push-in connector, L-form Size=Mini, Nominal size=3,5 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLK10-6 132602
Technical specifications
Attributes
| Material | housing: pa reinforced; disassembly ring: pom; pipe seal: nbr; clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | 10 mm cartridge |
| Profile | l-shape |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 6 ) days