Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 562248 PUSH-IN T-CONNECTOR
FESTO 562248 PUSH-IN T-CONNECTOR
Push-In T-Connector
References
festo:
NEDU-M12D4-M12T4-IS
rubix:
391A4068
manufacturer :
562248
ean:
4052568099169
Technical specifications
Material
TPE-U (PU)-Reinforced Die-Cast Zinc (Housing);FPM (Seal)
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562248 PUSH-IN T-CONNECTOR
push-in T-connector NEDU-M12D4-M12T4-IS Based on the standard=EN 61076-2-101, Connection frequency=100, Operating voltage range DC=0 - 30 V, Corrosion resistance classification CRC=3, Protection class=(* IP65, * IP67)
Technical specifications
Attributes
Material
TPE-U (PU)-Reinforced Die-Cast Zinc (Housing);FPM (Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.28
excl. VAT
/
Each
£
53.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2E08-02A BULKHEAD FITTING
SMC KQH06-M5-X17 FITTING
FESTO 578370 PUSH-IN FITTING NPQH-DK-M5-Q4-P10
NORGREN 102671238 PFIT 12MM-G3/8 SWIVEL TEE ADPT
SMC KGL16-04 SUS 90DEG MALE ELBOW
LEGRIS LF3000 FITTING 3113 08 10
SMC KQ2L04-G02A ONE-TOUCH FITTING
SMC KQ2Y10-G03A ONE-TOUCH FITTING
NORGREN C02261018 PFITC 10MM-G1/8 FEMALE ADPT
SMC KQ2H13-02AS ONE-TOUCH FITTING
SMC KQ2VS06-02AS1 ONE-TOUCH FITTING
FESTO 578302 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q10-E-P10
NORGREN 292171968 19 X 3/4 HOSE ADP
SMC KQ2F06-G01A1 BRASS FITTING G 1/8 FEMALE THREAD I 6 TUBE
LEGRIS 3104 08 10 UNEQUAL TEE D8-D10