Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQH06-M5-X17 FITTING
SMC KQH06-M5-X17 FITTING
Male Connector
References
smc:
KQH06-M5-X17
rubix:
2604709
manufacturer :
KQH06-M5-X17
Technical specifications
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KQH06-M5-X17 FITTING
Technical specifications
Attributes
Connection 1
6 mm
Profile
KQH
Connection 2
M5x0,8
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
Delivery usually within (
27
) days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3136 06 17
NORGREN C00201612 PFITC 16-12MM STR REDUCER
SMC KQ2VF04-M5A FITTING
NORGREN 291170728 1/4 BSP HOSE ADAPTOR
FESTO 186200 PUSH-IN T-FITTING QSTF-G1/8-6
FESTO 36128 COUPLING PIECE KSZ-M20X1,5
CAMOZZI BULKHEAD CONNECTOR 6590-14
SMC KQ2W06-02AS-X35 ONE-TOUCH FITTING
SMC KQB2H12-00 ONE-TOUCH FITTING
SMC KQ2ZT04-01AS-X35 ONE-TOUCH FITTING
SMC KQ2E11-03A ONE-TOUCH FITTING
MECALINE 853071 BULKHEAD FEMALE STRAIGHT FITTING MM 10 G3/8IN
NORGREN 16A514848 FITT G1/2 BANJO ELBOW NON-REG
NORGREN 102671028 PFIT 10MM-G1/4 SWIVEL TEE ADPT
SMC KQ2VF08-02AS-X35 ONE-TOUCH FITTING