Bulkhead Connector
Material | Chemically Nickel-Plated Brass (Housing, Ring, Nut);PEI (Guard Ring, Thrust Ring);FPM (Thread Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | 10 mm |
Material | Chemically Nickel-Plated Brass (Housing, Ring, Nut);PEI (Guard Ring, Thrust Ring);FPM (Thread Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | 10 mm |
Profile | NPQH |
Connection 2 | 10 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 2 ) days