MECALINE MALE STRAIGHT 10-R3/8IN 853034

TAPERED MALE STRAIGHT FITTING

See technical informationSee documents

References

Mecaline:853034
Rubix:208A5367
EAN:3660338092190
TAPERED MALE STRAIGHT FITTING Execution Tapered 10-3/8R

Technical specifications

Type of threadingconical
Connection 1r3/8
Connection 210
See all Specifications

Documents

Product details : MECALINE MALE STRAIGHT 10-R3/8IN 853034


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Type of threadingconical
Connection 1r3/8
Connection 210
Materialnickel plated brass body
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
  • In stock: Next day delivery