References
Festo:CRQST-1/2-16
Rubix:117A1196
Manufacturer :164209
EAN:4052568136949

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 164209 PUSH-IN T-FITTING CRQST-1/2-16
Push-in T-fitting CRQST-1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=9,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 128,54 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 319.18 excl. VAT
/ Each
£ 383.02 incl. VAT
- Delivery usually within ( 8 ) days