FESTO 186305 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/8-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-G1/8-6
Rubix:118A0960
Manufacturer :186305
EAN:4052568040918

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186305 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/8-6
Push-in L-fitting, self-sealing QSKL-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 22,6 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 6 ) days