• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823391590

AVENTICS 1823391590

Series QR2-S, standard

See technical information
References
Aventics:1823391590
Rubix:273A0246
brand logo
brand logo

Product details : AVENTICS 1823391590


Banjo

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 11944 BARBED FITTING CN-1/8-PK-3SMC LQ1H4C-M HIGH PURITY FLUOROPOLYMER FITTINGFESTO 578315 CONNECTORSMC AS3311F-03-12S SPEED CONTROLLERLEGRIS LF3000 FITTING 3169 10 17SMC KQ2L07-01AP ONE-TOUCH FITTINGNORGREN 101250528 PFIT 5MM-R1/4 STRAIGHT ADAPTERFESTO 8030210 ELBOW FITTING NPFC-L-2G14-FSMC KQ2S12-G02A ONE-TOUCH FITTINGAVENTICS 1823373072SMC KQB2H16-G04 ONE-TOUCH FITTINGSMC KQ2L13-00 FITTINGSMC KR-06C1 FITTINGSMC KQ2L16-04A 1/2 MALE TO 16MM ELBOW PUSHSMC KQ2VS08-01AS-X35 ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap