References
Festo:QSMT-1/8-4
Rubix:117A8649
Manufacturer :153355
EAN:4052568034146

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153355 PUSH-IN T-FITTING QSMT-1/8-4
Push-in T-fitting QSMT-1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 7,36 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ 10 pieces
£ 35.16 incl. VAT
- Delivery usually within ( 2 ) days