References
Festo:CQO-15
Rubix:121A4226
Manufacturer :175725
EAN:4052568037925

Technical specifications
| Material | polyacetal (pom) |
|---|---|
| Connection 1 | for tube/hose with 15 mm outer diameter |
Documents
Product details : FESTO 175725 RELEASING TOOL CQO-15
releasing tool CQO-15 For CQ push-in fittings. Container size=1, Corrosion resistance classification CRC=2, Food-safe=See Supplementary material information, Ambient temperature=-25 - 70 °C, Authorisation=Germanischer Lloyd
Technical specifications
Attributes
| Material | polyacetal (pom) |
|---|---|
| Connection 1 | for tube/hose with 15 mm outer diameter |
| Profile | cqo |
| Connection 2 | 15 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Delivery usually within ( 6 ) days