FESTO 130677 PUSH-IN FITTING QS-1/4-6-100


Push-in Fitting

References
festo:QS-1/4-6-100
rubix:117A9076
manufacturer :130677
ean:4052568023980
QS-1/4-6-100 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 130677 PUSH-IN FITTING QS-1/4-6-100


Push-in fitting QS-1/4-6-100 male thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x80x90 mm
Logistic Weight17,15 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 155.00 excl. VAT
/ 100 pieces
£ 186.00 incl. VAT
  • Delivery usually within ( 2 ) days