FESTO 130728 PUSH-IN L-FITTING QSL-1/8-4-100


Push-in L-Fitting

References
festo:QSL-1/8-4-100
rubix:124A8839
manufacturer :130728
ean:4052568024499
QSL-1/8-4-100 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130728 PUSH-IN L-FITTING QSL-1/8-4-100


Push-in L-fitting QSL-1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x77x90 mm
Logistic Weight10,92 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 208.00 excl. VAT
/ 100 pieces
£ 249.60 incl. VAT
  • Delivery usually within ( 2 ) days