References
SMC:KQ2D10-00A
Rubix:81176228
Manufacturer :KQ2D10-00A

Documents
Product details : SMC KQ2D10-00A MALE FITTING I 10 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Delta union.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 10 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 5 pieces
£ 49.20 incl. VAT
- Delivery usually within ( 4 ) days