Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 190672 PUSH-IN T-FITTING QST-1/2-10
FESTO 190672 PUSH-IN T-FITTING QST-1/2-10
Push-in T-fitting
References
festo:
QST-1/2-10
rubix:
118A1064
manufacturer :
190672
ean:
4052568043032
Technical specifications
Material
PBT
Connection 1
R 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 190672 PUSH-IN T-FITTING QST-1/2-10
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
51
x
25
mm
Logistic Weight
71,55
g
Material
PBT
Connection 1
R 1/2
Profile
QST
Connection 2
17,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
SMC KQ2T08-00A-X35 ONE-TOUCH FITTING
SMC LQ1H22-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2F06-G01N ONE-TOUCH FITTING
SMC KQ2VT08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
LEGRIS LF3000 FITTING 3131 06 13
FESTO 153416 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-10
SMC KQ2LF08-02A BRASS FITTING 1/4 FEMALE THREAD I 8 TUBE
SMC LQ3U3A HIGH PURITY FLUOROPOLYMER FITTING
FESTO 153413 PUSH-IN L-FITTING, ROTATABLE QSRL-1/8-8
SMC KGV06-01 FITTING
FESTO 2155 QUICK COUPLING PLUG KS4-3/8-A
FESTO 558837 MULTIPLE DISTRIBUTOR
NORGREN C0SA00618 PFITC 6MM-R1/8 BANJO FLOW (IN)
SMC KQ2K04-M5A ONE-TOUCH FITTING
SMC KQ2W12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE