References
SMC:KQ2K04-M5A
Rubix:123A8080
Manufacturer :00983544
EAN:3618036060904

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : SMC KQ2K04-M5A ONE-TOUCH FITTING
Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel |
| Connection 1 | 4 mm |
| Profile | kq2k |
| Connection 2 | m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ 10 pieces
£ 62.52 incl. VAT
- Delivery usually within ( 4 ) days