References
Festo:KS4-3/8-A
Rubix:123A6333
Manufacturer :2155
EAN:4052568018054

Documents
Product details : FESTO 2155 QUICK COUPLING PLUG KS4-3/8-A
Quick coupling plug KS4-3/8-A For self-closing quick coupling connectors. Nominal size=7,85 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1274 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x100x20 mm |
|---|---|
| Logistic Weight | 29 g |
| Material | nickel-plated brass |
| Connection 1 | g 3/8 |
| Connection 2 | 26.4 |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Delivery usually within ( 2 ) days