References
Festo:QST-3/8-10-20
Rubix:132A8943
Manufacturer :130800
EAN:4052568025212

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130800 PUSH-IN T-FITTING QST-3/8-10-20
Push-in T-fitting QST-3/8-10-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 51,9 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 108.60 excl. VAT
/ 20 pieces
£ 130.32 incl. VAT
- Delivery usually within ( 2 ) days