References
IMI Norgren:C01471048
Rubix:80120821
Manufacturer :C01471048

Product details : NORGREN C01471048 PFITC 10MM-R1/2 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x R1/2" C01471048
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r1/2 (iso r thread) |
| Profile | 90° swiveling elbow adapter |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days
