FESTO 153188 PUSH-IN T-FITTING QSTF-1/4-10-B


Push-In T-Fitting

References
festo:QSTF-1/4-10-B
rubix:115A9656
manufacturer :153188
ean:4052568032722
QSTF-1/4-10-B Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153188 PUSH-IN T-FITTING QSTF-1/4-10-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight41,1 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
  • Delivery usually within ( 11 ) days