FESTO 153167 BULKHEAD PUSH-IN FITTING QSSF-3/8-8-B


Push-In Bulkhead Fitting

References
festo:QSSF-3/8-8-B
rubix:124A9066
manufacturer :153167
ean:4052568032524
QSSF-3/8-8-B Push-in bulkhead fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 153167 BULKHEAD PUSH-IN FITTING QSSF-3/8-8-B


Push-in bulkhead fitting QSSF-3/8-8-B with female thread. Size=Standard, Nominal size=5,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x70x30 mm
Logistic Weight32,2 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ 10 pieces
£ 78.48 incl. VAT
  • Delivery usually within ( 6 ) days