FESTO 153189 PUSH-IN T-FITTING QSTF-3/8-10-B


Push-In T-Fitting

References
festo:QSTF-3/8-10-B
rubix:118A1056
manufacturer :153189
ean:4052568032739
QSTF-3/8-10-B Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153189 PUSH-IN T-FITTING QSTF-3/8-10-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight64,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • Delivery usually within ( 11 ) days