References
Festo:QSF-3/8-12-B
Rubix:119A1762
Manufacturer :153030
EAN:4052568031336

Documents
Product details : FESTO 153030 PUSH-IN FITTING QSF-3/8-12-B
Push-in fitting QSF-3/8-12-B female thread with external Hexagon. Size=Standard, Nominal size=9,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x90x30 mm |
|---|---|
| Logistic Weight | 50,44 g |
| Material | nickel plated brass |
| Connection 1 | g 3/8 |
| Profile | qsf |
| Connection 2 | 20.8 |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ 10 pieces
£ 43.20 incl. VAT
- In stock: Next day delivery