References
Festo:QSTF-G1/4-10
Rubix:118A4626
Manufacturer :186205
EAN:4052568040093

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186205 PUSH-IN T-FITTING QSTF-G1/4-10
Push-in T-fitting QSTF-G1/4-10 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x22x35 mm |
|---|---|
| Logistic Weight | 49,1 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
- Delivery usually within ( 2 ) days