References
Festo:CQ-18
Rubix:124A8073
Manufacturer :177697
EAN:4052568038465

Technical specifications
| Material | body: pom (polyoxymethylene); release ring: pom; tube clamping element: high-alloy stainless steel |
|---|---|
| Connection 1 | outside ø 18 mm |
Documents
Product details : FESTO 177697 PUSH-IN CONNECTOR CQ-18
Push-in connector CQ-18 For high flow rates. Nominal size=16 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 28,1 g |
|---|---|
| Material | body: pom (polyoxymethylene); release ring: pom; tube clamping element: high-alloy stainless steel |
| Connection 1 | outside ø 18 mm |
| Profile | straight push-in connector (tube-to-tube connection) |
| Connection 2 | outside ø 18 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Delivery usually within ( 6 ) days